Softsoap® Moisturizing Hand Soap, Aloe, 7.5 oz. Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Give your hands the soothing experience of Softsoap Liquid Hand Soap to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Liquid |
| Scent | Aloe |
| Size Type | 7.5 oz. |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | US04968A |
| Brand | Softsoap |