- 6 Scott® Moisturizing Hand and Body Lotion 1.0 L Manual Cassette Refills/Case; White, Fresh Scent; NSF E-4 Rated
- This hand lotion is specially formulated for dry skin, with skin conditioners and moisturizers such as glycerin and Vitamin E
- The white body lotion has a light, fresh fragrance
- The non-greasy formula leaves skin soft and smooth
- 1.0 L lotion refills fit with compatible skin care dispensers from Scott® Professional
Scott® Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides enhanced hygiene solutions for critical environments. Scott® Moisturizing Hand & Body Lotion is specially formulated to moisturize dry skin. It's a popular choice for environments where you're encouraging frequent hand washing, as the non-greasy formula aids in preventing dry skin. The white lotion has a light, fresh scent and contains skin conditioners and moisturizers such as glycerin and Vitamin E. The 1.0 L refill bottles work with compatible skin care dispensers, such as ones available from Scott® Professional. Treat your skin with this luxurious moisturizing lotion, from the Scott® Brand.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | All Purpose |
| Type | Lotion |
| Scent | Fresh |
| Size Type | 1000 mL |
| Package Quantity | 6 |
| Manufacturers Part Number | KCC 35362CT |
| For Use With | 92144 and 92145 |
| Brand | Scott |