Orange Goop® Hand Cleaner With Pumice - 14 oz. Can
Write a Review
|
Questions & Answers (0)
Product Description
Orange Goop Hand Cleaner With Pumice - 14 oz. Can
If you want the fantastic cleaning power of Goop with a fresh, orange scent, Orange Goop is for you. Non-toxic and biodegradable, like Original Goop, but offers an increased ability to remove inks and paint because of its citrus component. 14 oz. can. Sold 12 per case.
If you want the fantastic cleaning power of Goop with a fresh, orange scent, Orange Goop is for you. Non-toxic and biodegradable, like Original Goop, but offers an increased ability to remove inks and paint because of its citrus component. 14 oz. can. Sold 12 per case.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cream |
| Scent | Citrus |
| Size Type | 14 oz. Can |
| Package Quantity | 12 Cans/Case |
| Description | Crème Hand Cleaner w/ Pumice |
| Color | Orange |
| Brand | Goop |