GOJO® SUPRO MAX Heavy Duty Hand Cleaner, PRO TDX TouchFree Dispenser Refill, 5000 mL, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
This fast and effective lotion hand cleaner removes the toughest, stickiest soils and adhesives while remaining gentle on the skin. Its unique blend of cleaners and gentle scrubbers makes it ideal for service center use, in body shops or wherever the most difficult soils are encountered. Simply apply to dry hands, and then rinse.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Lotion |
| Scent | Cherry |
| Capacity | 5000 ml |
| Package Quantity | 2 |
| Description | SUPRO MAX Hand Cleaner |
| Color | Pink |
| Manufacturers Part Number | 7582-02 |
| For Use With | 7500-01 |
| Brand | GOJO |