Lincoln Lubrication Control Valve - 740
Write a Review
|
Questions & Answers (0)
Product Description
7,500 psi max. Precision machined, all steel handle, body and guard.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 5-3/4 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | 740 |
| PSI | 7500 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |