Buyers Directional Control Valve, HV11AG2ED0, 1 Spool, 4 Way Spool Action
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Port Size | 1-1/16 SAE in |
Product Details
| Spool Action | 4 Way - Spring Center |
| Manufacturers Part Number | HV11AG2ED0 |
| Number of Spools | 1 |
| Pressure | 3500 psi |
| Power Beyond | Yes |
| Brand | Buyers Products |