Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BFT

Model # :WBB3217925

MPN #: D113812 00002

BFT Controller For Automatic Retractable Security Bollards

Product Description
Control unit with built-in U-Link, receiver and heating circuit (up to -40°C) for electromechanical and hydraulic bollards. You can manage up to 4 bollards at the same time (maximum 1 XPASS 330/1200 or 2 XPASS B 275/800 EFO) Application: Control panel for operating 1 to 4 automatic bollards, single-phase (in parallel) (maximum 1 XPASS 330/1200 or 2 XPASS B 275/800 EFO) Board power supply: 230V single phase Output power: 230Vac single-phase, 12A max. Main features: removable terminal blocks, digital programming, 3-digit display, Proxima programmer connector, dual-channel receiver 2048 codes included, heater for operation to -40°C, complete support for anti-terrorism bollards, 11 inputs, 9 outputs. Main features: U-Link interconnectivity, automatic reclosing, separate open and close, pre-flashing, deadman control, automatic or semi-automatic, opening and closing limit switch management, arranged for UPS. Circuit board and plastic weatherproof enclosure.

PRICE
$599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
TypeBollard Controller
MaterialPlastic
Package Quantity1
DescriptionAutomatic Bollards Controller
ColorWhite
Manufacturers Part NumberD113812 00002
BrandBFT