Global Industrial
Model # :WB670771
Bracket Kit for Global Industrial 4" Dia. Rebounding Bollard 670782
Write a Review
|
Questions & Answers (0)
Product Description
✓ Designed to use with 4" diameter bollard posts
✓ Weather and corrosion-resistant
✓ Durable steel construction
This Global Industrial Rebounding Bollard Bracket Kit has everything you need to mount a guard rail to the a 4" diameter bollard post (model 670782). It includes 2 brackets, 4 mounting screws, and a KD wrench and is made from heavy-duty steel for durability. Limited 1-Year Warranty.
✓ Weather and corrosion-resistant
✓ Durable steel construction
This Global Industrial Rebounding Bollard Bracket Kit has everything you need to mount a guard rail to the a 4" diameter bollard post (model 670782). It includes 2 brackets, 4 mounting screws, and a KD wrench and is made from heavy-duty steel for durability. Limited 1-Year Warranty.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 in |
| Width | 13/16 in |
| Height | 12-3/8 in |
| Weight | 3 lbs |
| Base Thickness | 11/16 in |
Product Details
| Type | Bracket Kit |
| Color | Yellow |
| For Use With | Global Industrial 4" Dia. Rebounding Bollard 670782 |
| Includes | Bracket Kit Only |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 670771 |
| Brand | Global Industrial |