Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :WBB3249762

MPN #: 8000-SET3-Connelly-BlueJay-WH-10776

KFI Studios Conversa 3 Person Sofa with Natural Occasional Table, Connelly Blue Jay Fabric

Product Description
Seating:
  • Plywood structure
  • 5" foam seat cushion
  • Weight tested for 400lbs (per seat)
  • Adjustable glides
  • Steel ganging brackets
  • Made in the USA
  • Indoor air quality gold certification
Occasional Tables:
  • Base is powder coated steel sheet metal
  • Adjustable plastic glides
  • Tabletops available in high pressure laminate


PRICE
$6,379.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width168 in
Height36 in
Weight Capacity400 lbs
Weight548 lbs
Seat Width36 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeSoft Seating
Table Top Color FamilyNatural
SeriesConversa
Seat Color FamilyConnelly Blue Jay
MaterialFabric
Frame MaterialPlywood/Foam
Arm TypeFixed
Manufacturers Part Number8000-SET3-Connelly-BlueJay-WH-10776
Back TypeMid Back
Seat MaterialFabric
BrandKFI Studios

Warranty

Warranty12 yr