Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT STUD MOUNT BALL TRANSFER CONVEYOR TABLE BALL
1" diameter stud mounted steel ball resides in a 1-13/16" diameter overall pressed steel housing. 2-3/8" overall height, with 7/8" long 1/4-20 stud. 65 lbs. capacity per ball.
Note: Fits all Omni Metalcraft Ball Transfer Table Conveyors.
1" diameter stud mounted steel ball resides in a 1-13/16" diameter overall pressed steel housing. 2-3/8" overall height, with 7/8" long 1/4-20 stud. 65 lbs. capacity per ball.
Note: Fits all Omni Metalcraft Ball Transfer Table Conveyors.
PROMOTIONAL PRICE
$7.14was $10.50
Save $3.36 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-13/16 in |
| Height | 2-3/8 Overall (7/8 Stud) in |
| Weight Capacity | 65 lbs |
| Ball Width Range | 1 in |
| Ball Diameter | 1 Diameter Ball (1-13/16 Overall) in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 102106 |
| Brand | Omni Metalcraft |