Cookies, Crackers, Candy and Gum Snacks/Treats Variety Care Package, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
Get all your lunchbox favorites with this mix of cookies, crackers, candies, and gum. With something for everyone, this variety pack is perfect for parties, roadtrips, lunchboxes and more.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Various |
Product Details
| Type | Snack Box |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Cookies, Crackers, Candy And Gum Snacks/Treats Variety Care Package |
| Manufacturers Part Number | 700-00037 |
| Gluten Free | No |
| Brand | Mondelez |
Compliance & Certifications
| Certifications | Contains Nuts |