FRITO LAY Potato Chips Bags Variety Pack, 1 oz, 50 Count
Write a Review
|
Questions & Answers (0)
Product Description
Can t decide what you want to munch on late afternoon at work, or what you want to send to school with your children for lunch? Change it up with this Frito Lay Classic Variety Pack. This pack contains 50 bags of different chips and snacks: 16 bags of Crunchy and cheesy Cheetos, 12 bags of Lay's Classic salty potato chips, 8 bags of Frito's corn chips, 10 bags of cheesy Doritos Nacho Cheese, and 4 bags of tangy Lays Sour Cream and Onion chips. Tasty and easy snacks for the whole family for on the go or lounging at home.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Frito Lay Potato Chips Bags Variety Pack |
| Manufacturers Part Number | 220-00403 |
| Gluten Free | No |
| Brand | Frito Lay |
Compliance & Certifications
| Certifications | Contains Nuts |