Sunshine Cheez-It, 45 Count
Write a Review
|
Questions & Answers (0)
Product Description
The crunchy baked snack crackers in these Cheez It Original pouches are bursting with real cheese flavor. With 45 1.5-Ounce pouches, you'll have plenty of Cheez It Crackers to enjoy on-the-go, packed with a lunch, or sitting around the house. Only 150 calories per serving, these Kosher crackers are a healthier snack choice than sugary snacks and junk food chips. Cheez It Original Crackers are a great snack for kids or adults.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 45 |
| Description | Sunshine Cheez-It |
| Manufacturers Part Number | 220-00089 |
| Gluten Free | No |
| Brand | Sunshine |