Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878872

Global Industrial™ Cool Shield Insulated Box Liners, 14"L x 14"W x 14"D, Silver, 15/Pack

Product Description
Cool Shield Insulated Box Liners 14" x 14" x 14", 15 Pack

Use these leak resistant liners to create your own insulated shipping container

Features:
  • One piece gusseted liners set up quickly and easily
  • Use with Cold Packs to ensure product quality, taste, texture and color
  • Made with FDA compliant materials for incidental contact with food.


PRICE
$159.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Depth14 in

Product Details

TypeInsulated Box Liners
Use With Box14 x 14 x 14"
MaterialAluminum Foil Outer
Package Quantity15
ColorSilver
Manufacturers Part NumberB1878872
BrandGlobal Industrial
RecyclableNo