Features:
- Made from compostable, biodegradable starch-based foam
- Can be easily recycled through curbside programs
- Meets ASTM D6400 compostability standards
Model # :WBB3203613
MPN #: BDFC1620
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 13 in |
Product Details
| Type | Insulated Box Liners |
| Material | Foam |
| Package Quantity | 27 |
| Color | White |
| Manufacturers Part Number | BDFC1620 |
| Recyclable | Yes |