Flextur Tear Down Cart Liner, 48"W x 30"D x 1-3/4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 48" x 30" Tear Down Cart becomes even more durable and fluid-resistant with the addition of the Flextur Stainless Steel Liner. Made from heavy-duty 16-gauge stainless steel, this liner fits perfectly on top of the Flextur Tear Down Cart to protect against corrosive fluids like solvents, transmission fluid, and other harsh chemicals.
Its formed design channels liquids directly to the cart's integrated drain pan, keeping your workspace cleaner and preventing surface damage. Ideal for engine tear-downs, part washing, or any fluid-heavy job, the liner makes messy tasks more manageable.
Installation is fast and secure. The liner resists rust, wipes clean with ease, and helps extend the life of your tear down cart. Built for tough industrial environments, it's a perfect fit for automotive, manufacturing, and repair shops. American Made in Dalton, Ohio U.S.A.
Its formed design channels liquids directly to the cart's integrated drain pan, keeping your workspace cleaner and preventing surface damage. Ideal for engine tear-downs, part washing, or any fluid-heavy job, the liner makes messy tasks more manageable.
Installation is fast and secure. The liner resists rust, wipes clean with ease, and helps extend the life of your tear down cart. Built for tough industrial environments, it's a perfect fit for automotive, manufacturing, and repair shops. American Made in Dalton, Ohio U.S.A.
PRICE
$779.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 1-3/4 in |
| Weight | 29 lbs |
Product Details
| Assembly Required | No |
| Type | Liner |
| Color | Silver |
| Style | Cart Liner |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77908660 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |