Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1646124

Global Industrial™ Cool Shield Thermal Bubble Roll, 48"W x 125'L x 3/16" Bubble, Silver

Product Description
This thermal bubble roll is used for creating custom sized thermal packaging. The metalized bubbles provide cushioning and stops heat transfer through radiation. The roll is FDA compliant for incidental contact with food. It provides an effective barrier against moisture, vapor and odors.

Features:
  • Use to create custom sized thermal packaging.
  • Metalized, 3/16" bubble provides cushioning and stops heat transfer through radiation.
  • Made with FDA compliant materials for incidental contact with food.
  • Provides an effective barrier against moisture, vapor and odors.


PRICE
$279.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 2 units
279.95
Buy 3 units - 5 units
269.95Save $10.00 (4%)
Buy 6+ units
259.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 ft
Width48 in
Bubble Size3/16 in

Product Details

TypeNon-Perforated
MaterialMetallized Bubble
Package Quantity1
ColorSilver
Manufacturers Part NumberB1646124
BrandGlobal Industrial
RecyclableNo