Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3152169

MPN #: E-350-2001

Big Ass Fans Cool-Space 350 Evaporative Cooler, 20" Fan Dia., 50 Gallon Cap., 3400 CFM, 3/4 HP, 120V

Product Description
Quickly cool indoor and outdoor spaces by up to 33°F (18°C). Coverage area of up to 2,300 square feet (213-5/8 square meters). Up to 3,400 CFM of airflow. Ideal for large warehouses, factories, and outdoor patios. 8-inch (20-centimeter) resin-treated cooling media. 20-inch (50-13/16-centimeter) fan diameter. 50-gallon (189-liter) reservoir lasts up to 10 hours without hose connection. Variable speed dial and pump switch. Greenguard Gold-certified media is algae and mold resistant for cleaner, more efficient performance.

Easy, Intuitive Controls: Get the precise level of cooling airflow you need with Cool-Space® 350's variable speed dial. And for those times where you only want the built-in fan, the pump is equipped with an on/off switch for easy transition between modes.

COOL DOWN, TRADE UP: Safeguard your investment with a free site visit through our SWAT program. You'll get expedited service, expert product recommendations, and access to our trade-up program that gives you credit toward an authentic Big Ass Fans® product.

Cool-Space® 350: The Feature-Packed Swamp Cooler
Like all products that bear the Big Ass Fans® name, our newest evaporative cooler is engineered to provide you with top-of-the-line performance and features. That means automatic low-water shutoff for increased longevity, resin-treated cooling media for the prevention of algae growth, and easily accessible reservoir cap for convenient maintenance. Each Cool-Space® 350 unit is also equipped with Greenguard Gold-certified cooling media for cleaner, safer air.

Cool Indoors Or Out: Looking for a swamp cooler that you can take anywhere? Cool-Space® 350 is armed with a 50-gallon reservoir, 10-hour hoseless runtime, and ergonomic portability, so you can enjoy its powerful cooling indoors or out. It's perfect for large outdoor patios, open air venues, or the sidelines of a football game.

The Ultimate Cooling Combo: Swamp Coolers and Big Fans®
Unlock your evaporative cooler's maximum cooling potential by pairing it with a large overhead fan. Big Ass fans® take the cold air produced by your cooler and circulate it to every corner of your space. And because fans and coolers provide heat relief in two different ways, this pairing is more powerful than the sum of its parts.

Construction:
  • Housing: UV-resistant roto-molded polyethylene housing, Four swivel casters (two locking)
  • Motor: High-efficiency, totally enclosed
  • Power Supply: 10 ft. (3 m) power cord plugs into standard electrical outlet, Cord wrap for easy storage
  • Water Supply: Accepts standard garden hose or portable supply tank, Water level regulated by flow control valve, Low-water shutoff for pump longevity
  • Cooling Media: Made from thick cross-corrugated, angle-fluted formulated cellulose, Treated with thermosetting resin for strength and prevention of algae
  • Maintenance: Accessible reservoir cap for convenient water treatment access, Drain plug and flush valve for water
Features:
  • Sound Level: 69 dBA
  • Operating Temperature: 104°F(-18 to 40°C)
  • Environment: Well-ventilated Indoor or outdoor space
  • Inlet Water Supply Pressure: 60 PSI Max


PRICE
$3,609.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth31 in
Height64 in
Weight160 lbs
Cord Length10
Coverage Area2300 ft²
Fan Diameter20 in
Media Depth8 in

Product Details

Assembly RequiredNo
Number of SpeedsVariable
ApplicationIndustrial
Fan TypeFixed
Wattage500 W
MaterialPolyethylene
Phase1
Manufacturers Part NumberE-350-2001
BrandBig Ass Fans
TypePortable
CFM3400 CFM
Internal Water Tank Capacity50 gal
Horsepower3/4 HP
ColorBlack
Amperage6 A
Drive TypeDirect Drive
Hertz60 Hz
Capacity50 gal
Voltage120 V
Decibels69

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, CE, CB