Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB600580

Global Industrial™ 20" Portable Evaporative Cooler, Direct Drive, 3 Speed, 16 Gal. Capacity

Product Description
✓ Reduces air temperatures up to 26°F
✓ 16-gallon capacity water tank
✓ 4600 CFM provides up to 530 sq. ft. coverage

Designed for use in high heat/low humidity environments, this Global Industrial™ 20" Portable Evaporative Cooler is a cost- & energy-efficient, environmentally-friendly solution for cooling smaller spaces by combining water and forced air to reduce air temperatures by as much as 26°F. The cooler is controlled by the included remote control or from the easy-to-read LCD panel on the unit, with a built-in timer to turn on or shut off at preset times. An auto-shutoff function for the 3/8 HP direct-drive pump motor prevents damage if water levels drop below a minimum safe level. Its 20" diameter fan operates at three selectable speeds and a thick corrugated & fluted Kraft paper media pad ensures reliable heat absorption. ETL & cETL listed. Limited 1-Year Warranty.

  • Motorized sweep air diffuser
  • Three selectable speeds: 3900/4300/4600 CFM
  • 68 to 122°F operating temperature range
  • Impact- & corrosion-resistant ABS plastic housing
  • Standard water fill hose connections
  • 3-prong GFCI plug prevents electrical shock & fire
  • Four 4" rubber casters, two with brakes
  • No assembly required
  • PRICE
    $725.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width33 in
    Depth18 in
    Height55 in
    Weight57 lbs
    Coverage Area530 ft²
    Cooling Area530 in²
    Fan Diameter20 in
    Media Depth4 in

    Product Details

    Assembly RequiredNo
    Number of Speeds3
    ApplicationIndustrial
    Wattage450 W
    MaterialABS Plastic
    Phase1
    Manufacturers Part Number600580
    BrandGlobal Industrial
    TypePortable
    CFM3900/4300/4600 CFM
    Internal Water Tank Capacity16 gal
    Horsepower3/8 HP
    ColorWhite
    Amperage1.3 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Capacity16 gal
    Voltage115 V
    Gallons per Hour1.05 - 1.59 gal/hr

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed