Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Closed transition protects end of cable from environmental conditions. Two hole mounting pad assures maximum secureness. Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV. Connectors including 45° and 90° angles are UL Listed and CSA Certified. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling.
Penn-Union BBLU1D2, Copper Compress. Lug, Long Barrel 2 Hole, 1 AWG, 1/2" Stud, Green - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.00 Sold in packages of 10 / $8.20 ea
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.12 in |
| Width | 0.7 in |
| Weight | 0.1 lbs |
| Wire Size | 1 AWG in |
| Stud Size | 1/2" |
Product Details
| Type | Two Hole |
| Color | Green |
| Terminal Style | Long Barrel |
| Voltage Rating | 35KV V |
| Material | Tin Plated Copper |
| Origin | MADE IN USA |
| Description | Copper Compression Lug, Long Barrel |
| Package Quantity | 10 |
| Manufacturers Part Number | BBLU1D2 |
| Brand | Penn-Union |
| Terminal Series | BBLU |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |