Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Inspection window ensures full cable insertion. Two hole mounting pad assures maximum secureness. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV. Connectors, including 45° and 90° angles, are all UL Listed and CSA Certified. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling. Connectors are RoHS compliant.
Penn-Union BLU4/0S1, Cu Compress Lug Std Barrel 1 Hole w/Inspect. Window 4/0 AWG 1/2" Stud Purple - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.00 Sold in packages of 10 / $5.20 ea
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 1 in |
| Weight | 0.1 lbs |
| Wire Size | 4/0 AWG in |
| Stud Size | 1/2" |
Product Details
| Type | One Hole |
| Color | Purple |
| Terminal Style | Standard Barrel |
| Voltage Rating | 35KV V |
| Material | Tin Plated Copper |
| Origin | MADE IN USA |
| Description | Copper Compression Lug, Standard Barrel, Inspection Window |
| Package Quantity | 10 |
| Manufacturers Part Number | BLU4/0S1 |
| Brand | Penn-Union |
| Terminal Series | BLU |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |