Buyers Copper Wire, 8 Gauge - 3020919
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Copper Wire, 8 Gauge has a dual conductor and is a full 60 ft.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/3 in |
| Width | 10-2/3 in |
| Weight | 10.5 lbs |
Product Details
| Assembly Required | Yes |
| Material | Copper |
| Description | Copper Wire, 8 Gauge |
| Color | Silver |
| Manufacturers Part Number | 3020919 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |