Features
- Simple plug-in installation.
- Connects directly to your factory tow package without cutting, splicing, or taping.
- Fits Dodge/Ram 1500/2500/3500 ('13-'14)
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 8 in |
| Height | 2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Plug-in Installation |
| Quick Connect Wiring | Yes |
| Description | Brake Control Wiring Harness |
| Manufacturers Part Number | BCHD2 |
| For Use With | Dodge/Ram '13-'14 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |