Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276323

MPN #: TC1244

Buyers Products 48 Inch Prewired Loop with a 4-Way Flat Connector/Cap - TC1244

Product Description
The Pre-wired Loop with a 4-Way Flat Connector from Buyers Products is a 48 in. cable complete with a 4 flat trailer connector. It's ideal for brake lights, tail lights, and turn signals. A dust cap is attached to protect the connectors from dirt and water. The color-coded cable splices to your trailer's wiring.

Features
  • Prewired and color-coded cable for easy connection to your trailer's wiring.
  • Ideal for controlling tail lights, turn signals, and brake lights.
  • Dust cap protects the connectors from dirt and water damage.


PRICE
$6.00

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth7-3/4 in
Height1-3/4 in
Weight0.3 lbs
Size48"

Product Details

TypePrewired Loop
Endway (Number of Pins)4
For Use WithVehicle and Trailer Connections
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)4
DescriptionPrewired Loop with 4-Way Flat Connector/Cap
Manufacturers Part NumberTC1244
BrandBuyers Products

Warranty

Warranty1 Year, No Labor