Includes:
- Hougen® 18981-2 Copperhead™ Carbide Kit: Plastic tool case contains (3) Pilots and (3) Cutters (9/16, 11/16 & 13/16") 2" DOC
- Shank diameter: 3/4" Fusion2™
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 9/16, 11/16, 13/16 in |
| Shank Diameter | 3/4 in |
| Diameter | 9/16, 11/16, 13/16 |
| Depth of Cut | 2 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 18981-2 |
| Brand | Hougen |