Hougen® Copperhead Carbide Annular Cutter Kit, 14, 16, 20, 22mm Dia. x 50mm Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
Hougen® Copperhead Carbide Tip Cutters offer extended tool life on abrasive, tough-to-cut materials and in high-speed mag drills such as the HMD906. The unique Hougen® design includes a special tooth geometry that helps maintain a better chip flow than other brands. Shank Diameter: 3/4" Fusion2.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 14, 16, 18, 20, 22 in |
| Shank Diameter | 3/4 in |
| Diameter | 14, 16, 18, 20, 22 |
| Depth of Cut | 50 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 18004 |
| Brand | Hougen |