Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798976

MPN #: 15199-4NDRA-CP

Kohler® Coralais® Single-Handle Centerset Bathroom Sink Faucet, 0.5 GPM

Product Description
Bring a sleek, simple design to the bathroom with Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted with a single handle marked with red and blue indicators for easy control of water temperature. Designed with a vandal-resistant aerator, this product is ideal for commercial installations. This faucet includes easy-to-install pre-assembled hoses and handle.

Features:
  • Vandal-resistant aerator
  • 24" (610 mm) flexible supply hose for easy installation
  • Stationary spout
  • Without temperature mixer
  • Includes two AAA batteries
  • Less drain
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)


PRICE
$155.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6-1/2 in
Height6-3/8 in
Spout Reach4-3/16 in
Spout Height2-15/16 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialZinc
Manufacturers Part Number15199-4NDRA-CP
Faucet Holes3
Handle StyleLever
BrandKohler

Compliance & Certifications

ADA CompliantYes