Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168299

MPN #: FX5121-Z

FLEX Cordless Inspection Light Bare Tool, 24V

Product Description
Light up your workspace with the versatile Flex 24V Inspection Light. This innovative inspection light features angled light panels optimized for lighting large areas and surfaces like a flood light. It also features a 180-degree pivot and 270-degree swivel for multidirectional lighting. Adjustable brightness across three settings of 200, 500, or 1,000 lumens allow you to light for the task at hand, and a sliding hook, belt clip, and magnet provide versatile mounting options. This inspection light delivers the Flex Advantage of unmatched battery power, runtime, and fast charging (batteries and chargers sold separately).

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Hanging Options: Hook
  • Warning Before Battery Dies: Yes
  • Runtime: 10hrs w/5.0Ah (1000lm)
  • Rotation: 180° Pivot + 270° Swivel
  • Tool Weight: 1.37 lb.
  • Tool Dimension: 5-3/4"L x 3-1/16"W x 8-1/4"H


PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4
Width3-1/16
Height8-1/4

Product Details

TypeInspection Light Tool
Voltage24 V
MaterialSteel/PVC
Package Quantity1
ColorGray
Manufacturers Part NumberFX5121-Z
Number of Tools1
BrandFLEX

Warranty

Warranty5