Flex 8-1/4" Cordless Table Saw Kit with 6Ah Stacked Battery & 280W Charger, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Dominate long cuts and rip plywood and OSB sheets with the Flex 24V 8-1/4" Table Saw. This cordless table saw delivers best-in-class rip capacity with its folding side extension table for 20.5-inch blade left clearance and 25-inch blade right clearance, perfect for large sheets of plywood and OSB. Its rack & pinion fence system allows quick alignment and accurate cuts. A rechargeable LED fence worklight lights up your workpiece and is removable for added lighting versatility around the jobsite. A battery power indicator displays the battery capacity on the front panel of the saw for quick and easy charge status checks. The portable table saw is compatible with the Flex 24V Power Adapter (FX0511, sold separately) to unlock all-day AC power for extended cutting sessions. This cordless table saw dominates with the Flex Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability. The table saw set includes the table saw, a 6.0Ah Stacked Lithium battery, 280W Rapid Charger, rechargeable LED fence light, miter gauge, push stick, 8-1/4-inch 24T blade, non-through cut riving knife, modular guard system, anti-kickback pawls, and blade change wrench. It's all protected by the Flex Limited Lifetime Warranty when registered within 30 days of purchase.
PRICE
$689.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Rip Capacity | Right Side of Blade: 25, Left Side of Blade: 12 in |
| Arbor Diameter | 5/8 in |
| Max Rip Right of Blade | 25 in |
| Dust Port Diameter | 2-1/2 in |
| Max Cut Depth @ 45° | 1-7/8 in |
Product Details
| Type | Table Saw Kit |
| Metal/Wood Cutting | Wood |
| Max Width of Dado | 1/2 in |
| Amperage | 6 A |
| Arbor Speed | 6000 rpm |
| Fence Style | Rack & Pinion |
| Voltage | 24 V |
| Includes | Tool, Battery, Charger |
| Description | Cordless Table Saw Kit |
| Max Rip Left of Blade | 12 in |
| Manufacturers Part Number | FX7211-1H |
| Table Material | Aluminum |
| Brand | FLEX |