Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131285

MPN #: FX1551A-Z

Flex 1/2" Chuck Size Rotary Hammer Bare Tool, 24V

Product Description
The Flex 24V Brushless 1" SDS Plus Rotary Hammer is built for performance. Drill confidently with constant speed control, built-in Integrated LED lighting and vibration suppression. With this rotary hammer, you're always ready to adapt to changing job demands using the interchangeable chuck (½" keyless chuck included). This rotary hammer delivers the Flex Advantage of unmatched battery power, runtime, and faster charging speed (battery and charger sold separately). All protected by a 5-year warranty.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers (batteries and chargers sold separately)
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Constant Speed Control: Maximum power & efficiency
  • Vibration Suppression: Isolates tool and user from vibration
  • Function Switch With Four Modes: Transition smoothly between drilling, hammer drilling, chiselling and chisel adjustment for maximum efficiency and productivity
  • Interchangeable Chuck: Quickly and easily change from SDS to a keyless 1/2" full metal chuck for optimal efficiency
  • Flex 24V Cross Compatibility: Compatible with all FLEX 24V batteries, chargers and tools (battery and charger sold separately)
  • Includes: 7/8" Rotary Hammer, 5.0Ah Lithium-Ion Battery, 160W Fast Charge, Depth Guide, Size Handle, Flex Case
  • End-to-End 5 Years Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16
Weight9 lbs
Chuck Size1/2 in

Product Details

TypeRotary Hammer Bare Tool
StyleRotary Hammer Bare Tool
Voltage24 V
IncludesDepth Guide, Side Handle, Detachable 1/2" Full Metal Chuck
Rate Of Impact (BPM)0-4,350
Impact Energy2.6
Manufacturers Part NumberFX1551A-Z
BrandFLEX
Speed0-980 ft/min

Warranty

Warranty5 yr