Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3181796

MPN #: WLBRK12N

Weller® Cordless Soldering Iron Kit Li-Ion, 12W, Black/Red

Product Description
12W Lithium-Ion battery enables you to use it while recharging for continuous operation. Full range of tips, integrated safety rest, it's perfect for your soldering tasks.

Features:
  • Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation
  • Use while recharging: Recharging on-the-go is quick and easy with the USB charging port
  • 45 Second Heat-up
  • Better visibility: Bright LED light provides illumination for improved visibility in low-light environments
  • No tool tip change: Save time and effort by easily swapping tips without the need of a tool
  • Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed


PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16
Width4-7/8 in
Height2-3/8

Product Details

Wattage12 W
DescriptionCordless Soldering Iron Kit Li-Ion
ColorMulti-colored
Manufacturers Part NumberWLBRK12N
BrandWeller