- Secure and firm grip: Ergonomic power grip for comfortable and continuous soldering. Ideal for laying down a line of solder in stained glass or home repairs
- Quick tip change: Easily replace worn tips or change tip applications
- Versatile: Full range of tip designs - chisel, screwdriver or bent screwdriver - perfect for heavy-duty soldering applications
- Integrated safety rest, it's the perfect high-quality iron for all your soldering needs
Weller® Corded Solder Iron Kit, 80W, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$88.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 1-7/8 in |
| Height | 4-7/8 |
Product Details
| Wattage | 80 W |
| Description | Solder Iron Kit |
| Color | Multi-colored |
| Manufacturers Part Number | WLIRPK8012A |
| Brand | Weller |