- Intelligent soldering Iron 65 W, 24 V
- For small and medium components with average energy demand
- For fine solder jobs with WX stations
- Parameter memory such as standby temperatures, automatic switch-off time
- Reduces total costs of ownership due to motion sensor
- Visual process control through LED signal function
- Interchangeable XNT soldering tips at low cost prices
- Power Response heating technology with improved sensor position
- Fast reaction time
Weller® WXP65 Soldering Iron 65W, 24V, 1.6 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$375.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Iron |
| Package Quantity | 1 |
| Description | Soldering Iron |
| Color | Black |
| Manufacturers Part Number | T0052921199N |
| For Use With | WX1 WX2 WXA2 WXD2 WXR3 |
| Process | Soldering |
| Brand | Weller |