- The user is free to chose between dry and wet cleaning
- Matching safety rest for WMRP soldering irons
- Compatible with WMRP and WMRP MS soldering irons
Weller® WSR 205 Safety Rest For WMRP & WMRP MS Soldering Irons
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Iron |
| Package Quantity | 1 |
| Description | Micro Soldering Iron |
| Color | Multi-colored |
| Manufacturers Part Number | T0051517999 |
| For Use With | WMRP and WMRP MS Soldering Irons |
| Process | Soldering |
| Brand | Weller |