- 4 inch, non-marking twin-wheel rubber casters, 6 side shelves, 3 full extension drawers, 2 glove dispensers, and a bulk storage area covered by a hinged door
- Built-in Easy to Grab Handles
- Corrosion-Resistant, Non-Metal HDPE Construction
- Organizes, Stores, Secures, and Mobilizes Supplies
TrippNT® Core DX Extended Top Cart with Hinged Door, 28-7/8"L x 20-1/8"W x 35-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,049.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-7/8 in |
| Width | 20-1/8 in |
| Height | 35-5/8 in |
| Weight | 65 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Lock Type | Lock Hafele Cam Zinc Plated Steel |
| Type | General Purpose Medical Storage Cart |
| Color | White |
| Series | Core DX Extended Top Cart |
| Number of Drawers | 3 |
| Wheel Type | 2 Locking, 2 Swivel |
| Made in the USA | Yes |
| Material | 1/2" HDPE, 3/16" ABS, 1/8" PETG, 1/8" ACP |
| Package Quantity | 1 |
| Manufacturers Part Number | 53542 |
| Door Style | Hinged Door |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |