Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786574

MPN #: 53579

TrippNT® TL 8D Cart with 8 Silver Metallic Drawers, 20"L x 16-7/8"W x 46-3/4"H

Product Description
TrippNT® TL 8D Carts offers a tall slender design maximizing storage in a small space. Perfect for labs, clinics, operating rooms, ER's, patient supplies, hospitals, doctor's offices and similar industries to add extra space, storage, and mobility.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 8 Total Locking Drawers, Top Tray
  • Unique Slender Design
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, Secures, and Mobilizes Supplies


PRICE
$2,179.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16-7/8 in
Height46-3/4 in
Weight91 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Medical Storage Cart
ColorWhite
SeriesTL 8D Cart
Number of Drawers8
Wheel Type2 Locking, 2 Swivel
Made in the USAYes
Material1/2" HDPE, 1/8" ACP
Package Quantity1
Manufacturers Part Number53579
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr