Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145729

MPN #: 53490

TrippNT Core CL Cart w/ White Drawers, 27-1/2"L x 19-1/2"W x 35-5/8"H, White

Product Description
TrippNT's Core CL Cart with White Drawers transports and consolidates sutures for easy retrieval, storing suture boxes at a 45 degree angle. This cart offers 3 full-extension total locking drawers, 6 adjustable large side shelves, bulk storage with a locking sliding door, a tool holder for charts, tablets, and small utensils, 4-inch twin wheel casters, 2 locking, 2 swivel, and a built-in easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 6 color variants. Ships Fully Assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Hinged Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction. Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" PETG, 3/16" ABS


PRICE
$1,859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width19-1/2 in
Height35-5/8 in
Weight65 lbs
Wheel Diameter4 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel Type2 Locking, 2 Swivel
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves6
Package Quantity1
Manufacturers Part Number53490
BrandTrippNT

Warranty

WarrantyLifetime Guarantee