Universal® Cork Board, Oak Frame, 36"W x 24"H, Natural
|
Questions & Answers (0)
Product Description
Classic design, durability and style in one. Board features 1/32" thick, resilient all-natural cork, attached to a dense fiberboard supported by a 3/4" oak style finish frame with mitered corners. Includes mounting hardware. Board Type: Bulletin; Board Width: 36"; Board Height: 24".
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Cork |
| Package Quantity | 1 |
| Description | Cork Board |
| Frame Material | Wood |
| Manufacturers Part Number | UNV43603 |
| Indoor/Outdoor | Indoor |
| Brand | Universal |