Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ghent

Model # :WB506525

MPN #: WK35

Ghent 3' x 5' Bulletin Board - Natural Cork - Oak Wood Frame

Product Description
Ghent's Traditional Natural Cork Bulletin Boards are the choice for their ability to withstand repeated tacking. Pins, staples or tacks can be easily inserted and hold firm. These premium Bulletin Boards are available in a natural Oak frame and feature a self-healing natural cork surface laminated to a 3/8" sealed-back fiberboard. The cork surface will provide years of reliable service under even the heaviest of use. Backed by Ghent's 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features:
  • Natural cork surface is self-healing to provide years of reliable service.
  • Frame is solid wood oak finish.
  • Cork laminated on a 3/8" fiberboard for rigidity and stability.
  • Pins, staples or tacks can be easily inserted and hold firm.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty


Learn More About Ghent.

PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth1 in
Height36 in
Board Size (W x H)60 x 36 in

Product Details

Assembly RequiredNo
TypeCork Board
Frame Color FamilyBrown
ColorNatural
Surface MaterialCork
Country of OriginMade in USA
DescriptionCork Bulletin Board with Wood Trim
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberWK35
Indoor/OutdoorIndoor
BrandGhent