Ghent® Recycled Bulletin Board with Aluminum Frame, 84"W x 48"H, Confetti
Write a Review
|
Questions & Answers (0)
Product Description
Go green with Ghent's® Recycled Rubber Bulletin Boards. This board is sure to pass any green standard. The textured surface is fashioned to withstand the toughest conditions. Made using recycled tire material, the resilient rubber offers a self-healing bulletin surface that is long-lasting and eco-friendly. Rubber is elastic and wants to hold its original shape, meaning when you remove a tack or pin, the surface will expand to fill in any holes. Repeated tacking won't damage the board, keeping the surface strong and your paper bulletins from falling to the floor. 90% recycled materials. The elasticity of our recycled rubber tackboard makes it the perfect choice for classrooms and offices that use bulletin boards daily. If you work in a building with specific cleaning and health standards, the rubber tack surface is washable, allowing you to disinfect the board without damaging the surface and disinfect with a cloth in warm water or mild cleaners if necessary. Also, Ghent's® rubber bulletin board is stain and fade resistant, fighting against the wear and tear of daily use. The textured rubber surface is paired with satin aluminum frame that complements the design of any room. All bulletin boards are shipped to you in Ghent's® worry-free packaging specially designed to ship bulletin boards, designed specifically for shipping bulletin boards damage-free. Ghent's® Recycled Rubber Bulletin Board carries a 10-year warranty and is made in the USA. The rubber bulletin surface is inherently elastic, meaning pin holes will disappear even after repeated tacking.
PROMOTIONAL PRICE
$323.96was $359.95
Save $35.99 (10%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Type | Rubber Board |
| Frame Color Family | Silver |
| Color | Black Confetti |
| Surface Material | Rubber |
| Country of Origin | Made in USA |
| Description | Recycled Rubber Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | ATR47-CF |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 |