Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles. With a wide range of profiles, even the sharpest of edges, can be protected.
Knuffi® Corner Bumper Guard, W, 197"L x 14"W, Black, 60-6900-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 51 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 196-3/4 in |
| Width | 9/16 in |
| Height | 1 in |
| Weight | 3 lbs |
| Diameter | 1/16 in |
Product Details
| Type | Edge Bumper Guard |
| Color | Black |
| Series | W |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Edge Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6900-3 |
| Shape | W |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |