Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Corner Guards are easy to apply with peel-and-stick adhesive backing. Ideal for use in fridges and freezers. Install in as low a temperature as 14°F (-10°C)!
Knuffi® Frost Model H Corner Bumper Guard Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 51 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 1-7/8 in |
| Height | 1-13/16 in |
| Weight | 1 lbs |
| Diameter | 1-3/8 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black/Yellow |
| Series | H |
| For Use With | 60-6786, 60-6789 |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Frost Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6960 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |