New Age Industrial, Corner Bumper (1 Pc)
Write a Review
|
Questions & Answers (0)
Product Description
Corner Bumper. Solid rubber bumpers protect New Age - Aluminum Mobile Dunnage Rack corners during movement. Includes bumper and hardware.
PRICE
$45.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Welded |
| Mobile or Stationary | Mobile |
| Material | Rubber |
| Manufacturers Part Number | Bumpers |
| Brand | New Age Industrial |