Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247322

MPN #: AC-BUMPER

80/20® Flex pipe Rubber Corner Bumper, Black

Product Description
The AC-BUMPER is a rubber corner used to protect any type of mobile structure from any damage that may occur during transport along with it's surrounding environment. Due to its rubber composition they are resistant to moisture and absorb shock very well. It can be adapted to other applications, imagination is the key!

PRICE
$5.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4

Product Details

Manufacturers Part NumberAC-BUMPER
TypeCorner Bumper
MaterialRubber
Brand80/20 Inc