Corner Filler Accessory for Goff's Screens
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | G11429 |
| Type | Corner Filler for Goff's |
| Color | Black |
| Brand | Goff's |
Related Products
Create portable welding areas with Goff's Welding Screens. Constructed with a very strong, lightweight, 1-3/16" extruded aluminum frame made to stand up to tough shop environments. Ideal for protecting against arc welding, grinding sparks or flame cutting. Blocks 100% UV Light. 5 Colors Available. In order of Transparency: Yellow, Red, Blue, Green, Grey. Goff's Enterprises, Inc. warrants all Screen Material from failure in normal use due to defects in material or workmanship for a period of FIVE years from date of purchase and LIFETIME on the frame. Goff's Enterprises may elect to repair ...
3M™ Welding and Spark Deflection Paper helps protect vertical surfaces from damage caused by welding spatter and grinding sparks. The flame-retardant kraft-style paper comes with adhesive backing for easy application to vertical surfaces. The adhesive backing allows for easy repositioning of the spark deflection paper as needs change at a work site. Deflection paper is recommended for protecting automotive glass, painted sheet metal, automotive light fixtures and many other vertical surfaces. We recommend using this paper to help prevent potential replacement of automotive parts due ...
Features: Color: Black Max Irradiance: 250 W/cm² Thickness - 0.0225 in. ± 10% Material: Black silicone-coated glass fabric Attachment: Industrial-grade Velcro adhesive LZRTect™ Additional Safety Seal – 6"W x 72"H Fabric Weight per Square Yard - 3.25oz/ft² ± 10% Ideal for high-risk laser environments requiring full light-blocking performance and safety compliance The LZRTect™ Additional Safety Seal is designed to cover the gap between the roller tube and the screen, enhancing containment and operator protection in laser environments This seal ensures ...
Features: Rolltect™ Replacement Roller Assembly - 5-1/2' x 20' Roller Tube - Prepped with Velcro for curtain attachment Spring Mechanism - Provides smooth retraction functionality Aluminum Backing and Brackets - Supports and stabilizes the roller Mounting Brackets - Allows secure installation to either a wall or post Note: If you're looking to purchase a complete kit with the curtain already attached, please search for part numbers RWS9000-O, RWS9000-Y, RWS9000-B, or RWS9000-G. These include both the roller assembly and pre-installed curtain
Rolltect™ Patch Kit - Semi Transparent Orange, 3M Adhesive Backing, Pack of 10pcs (4"W x 11-1/2"H) Features: Welding Curtain Patch Kit Extend the life of your welding screens with our easy-to-use patch kit Designed for quick repairs to small tears, burns, or wear spots without replacing the entire curtain Includes high-quality flame-retardant PVC patches Compatible with all RollTect™ and Shaver standard welding screens Strong adhesive backing for secure, lasting repair Ideal for on-site fixes and maintenance teams Keep your curtains safe, compliant, and looking sharp with ...