Global Industrial
Model # :WB603344
Global Industrial™ Corner Post - 8'
|
Questions & Answers (0)
Product Description
CORNER POST 8 FOOT HIGH
Durable steel post is welded for extra strength. Gray powder coat finish. Corner posts are required for each right angle corner connection. Connects wire mesh partitions at a 90 degree angle for corners. Allows floor anchoring for stability.
Durable steel post is welded for extra strength. Gray powder coat finish. Corner posts are required for each right angle corner connection. Connects wire mesh partitions at a 90 degree angle for corners. Allows floor anchoring for stability.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 ft |
| Depth | 1/6 |
| Height | 8 ft |
| Nominal Height | 8 ft |
Product Details
| Assembly Required | No |
| Type | Corner Post |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 603344 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |