Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670882

Global Industrial™ Corner Post for Plastic Guard Rails, 18"H, Yellow

Product Description
✓ Allows you to create 90° angles to change the direction of your guard rail system
✓ Rubber base provides added energy absorption to reduce floor damage
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when used as a part of a complete guard rail system

This 18"H Global Industrial™ Corner Post for Plastic Guard Rails is your solution to creating a complete and modular guard rail system throughout your facility. Constructed with durable plastic resin and a rubber base, this self-healing corner post is designed to recover quickly after vehicle impact. It has a highly visible, bright yellow finish for added safety and can be mounted to concrete with the included floor anchors, making it an integral component of a durable guard rail system. Limited 2-Year Warranty. Patent pending.

  • Durable plastic resin is highly flexible and resistant to chips, flaking, & corrosion
  • Self-healing design reduces the need for costly replacements
  • Used to create a lightweight multi-directional guardrail system
  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Ground anchors included with post
  • PRICE
    $259.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-11/16 in
    Height20 in
    Weight40.8 lbs
    Post Diameter6 in

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialResin Plastic/Rubber
    Manufacturers Part Number670882
    Impact Capacity9,000 lbs @ 7MPH
    Mounting StyleBolt On
    Component StyleCorner Post
    BrandGlobal Industrial