Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3142392

MPN #: V5608

Husky Rack & Wire™ Welded Wire Security Partition Corner Post, 8'H, Black

Product Description
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse.

Features:
  • Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs.
  • Available now: The most popular sizes are available to ship within 48 hours
  • 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed
  • Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard (bolted) wire partitions
  • Top quality materials: Posts are fabricated with 2-1/2" x 2-1/2" 16-gauge steel


PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/16
Height8
Weight16.8 lbs
Frame Gauge16
Nominal Height8 ft
Nominal Width2-1/2 ft

Product Details

Assembly RequiredYes
Mounting HardwareYes
TypeCorner Post
ColorBlack
Includes(2) Anchor Bolts, (2) Shims
MaterialSteel
Package Quantity1
Manufacturers Part NumberV5608
BrandHusky Rack & Wire

Warranty

Warranty1 yr