Steel King® Pin For Pin Rack, 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Pins Only. Pin Rack sold separately. Please refer to Global # B3181855
This portable rack features a double level sheet metal deck, perforated to accept drop-in "pins," allowing it to contain varying sizes of product.
This portable rack features a double level sheet metal deck, perforated to accept drop-in "pins," allowing it to contain varying sizes of product.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Depth | 5/8 in |
| Height | 14 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Pin For Pin Rack |
| Color | Green |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PIN14VG |
| Fits | PINRACK4040VG |
| Brand | Steel King |
Warranty
| Warranty | 1 yr |