- FM Approved
- Sturdy all welded double wall steel construction
- Units come with (4) plastic trays that prevent any leak or spill of corrosive liquids
- 2" Wide louvers support shelves, adjustable on 4" centers
- 2" Deep leak proof base
- Electrical ground to aid in the elimination of an electrostatic discharge
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows for ventilation
- Units come fully assembled and ready for use
- Durable, blue powder coat finish
Durham Mfg.® Corrosive Storage Cabinet, Self Close, 24 Gal. Cap., 23-1/4"Wx18-1/16"Dx65-1/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,175.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18-1/16 in |
| Height | 65-1/16 in |
| Weight | 281.1 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock+ Padlock Hasp |
| Type | Standard Corrosive Cabinet |
| Number of Adjustable Shelves | 3 |
| Color | Blue |
| Door Type | Self Close |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 24 gal |
| Number of Doors | 1 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1024S-293T |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |